Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 5.3mm
Mfr # 0717936
Zoro # G310409675
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Finish AQUA EX
- Type Endmill Type Shank
- Flute Length 24
- Decimal Equivalent 0.2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717936
- Zoro # G310409675
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 24 |
Drill Bit Size | 5.1 |
Overall Length | 110 |
Shank size | 6 |
Details
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Finish | AQUA EX |
Type | Endmill Type Shank |
Decimal Equivalent | 0.2008 |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Cutting Direction | Right |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- Nachi Drill Bits