Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 5.0mm
Mfr # 0717907
Zoro # G510409789
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.8
- Decimal Equivalent 0.189
- Drill Bit Finish AQUA EX
- Drill Bit Point Angle 180
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717907
- Zoro # G510409789
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 4.8 |
Overall Length | 100 |
Flute Length | 22 |
Shank size | 6 |
Details
Decimal Equivalent | 0.189 |
Drill Bit Finish | AQUA EX |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flutes | CONVENTIONAL SPIRAL |
Coolant Through | No |
Cutting Direction | Right |
Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09-1/2)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030D)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-PZDX-5PK)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 4" (HMX.7/8)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- Nachi Shank Drill Bits