Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 4.1mm
Mfr # 0717810
Zoro # G410409599
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Coolant Through No
- Flutes CONVENTIONAL SPIRAL
- Flute Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717810
- Zoro # G410409599
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 18 |
Overall Length | 100 |
Drill Bit Size | 3.9 |
Shank size | 6 |
Details
Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Coolant Through | No |
Flutes | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Cutting Direction | Right |
Drill Bit Point Angle | 180 |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.1535 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- CENTURY DRILL & TOOL 6" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx6 in (07610)
- WIHA Long Nose Plier (32623)
- BOJO TOOLS Angled Push/Pull Extreme Scraper (ATH-24-XNGL)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- Nachi Shank Drill Bits