Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 3.6mm
Mfr # 0717760
Zoro # G610409658
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 180
- Coolant Through No
- Cutting Direction Right
- Drill Bit Material SOLID CARBIDE
- Drill Bit Size 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717760
- Zoro # G610409658
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 3.4 |
Overall Length | 100 |
Flute Length | 16 |
Shank size | 6 |
Details
Drill Bit Point Angle | 180 |
Coolant Through | No |
Cutting Direction | Right |
Drill Bit Material | SOLID CARBIDE |
Type | Endmill Type Shank |
Decimal Equivalent | 0.1339 |
Flutes | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Finish | AQUA EX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AF505 / AF505N Replaces Makita HY00000018 (SP HY00000018)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1655 (111416550)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Nachi Shank Drill Bits