Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 3.4mm
Mfr # 0717747
Zoro # G910409624
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Through No
- Decimal Equivalent 0.126
- Flute Length 15
- Type Endmill Type Shank
- Cutting Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717747
- Zoro # G910409624
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 15 |
Drill Bit Size | 3.2 |
Overall Length | 100 |
Shank size | 6 |
Details
Coolant Through | No |
Decimal Equivalent | 0.126 |
Type | Endmill Type Shank |
Cutting Direction | Right |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Big Time Products 100842 13 in. AWP Tool Bag (100842)
- GEARWRENCH 26PC SAEMETRIC BALL END HEX KEY SET (KDT83505)
- ESTWING 4pc Mini Pick and Hook Set (42450)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- Nachi Drill Bits