Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 3.3mm
Mfr # 0717730
Zoro # G810409595
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.122
- Cutting Direction Right
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717730
- Zoro # G810409595
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 15 |
Overall Length | 100 |
Drill Bit Size | 3.1 |
Shank size | 6 |
Details
Decimal Equivalent | 0.122 |
Cutting Direction | Right |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Type | Endmill Type Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 29/64 (54072)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- Nachi Shank Drill Bits