Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 3.1mm
Mfr # 0717718
Zoro # G710409640
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 178
- Decimal Equivalent 0.6299
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Point Angle 180
- Drill Bit Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717718
- Zoro # G710409640
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Overall Length | 178 |
Drill Bit Size | 16 |
Flute Length | 104 |
Shank size | 16 |
Details
Decimal Equivalent | 0.6299 |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 180 |
Cutting Direction | Right |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | Yes |
Type | Endmill Type Shank |
Drill Bit Finish | AQUA EX |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #21, List Num 550, Drill Point Angle 135 Deg, Cobalt (46691)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-36 Ns (96100)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- Nachi Shank Drill Bits