Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 3.0mm
Mfr # 0717701
Zoro # G110409721
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 180
- Coolant Through Yes
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.6102
- Drill Bit Size 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717701
- Zoro # G110409721
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 15.5 |
Overall Length | 178 |
Flute Length | 102 |
Shank size | 16 |
Details
Drill Bit Point Angle | 180 |
Coolant Through | Yes |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.6102 |
Flutes | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Finish | AQUA EX |
Type | Endmill Type Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA2)
- DRILL AMERICA 30.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD30.0MM)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- PALADIN TOOLS Datashark Stripper Cutter (PA70056)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- Nachi Drill Bits