Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 23/64
Mfr # 1489518
Zoro # G010409579
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material SOLID CARBIDE
- Drill Bit Point Angle 180
- Overall Length 126
- Drill Bit Finish AQUA EX
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489518
- Zoro # G010409579
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Overall Length | 126 |
Drill Bit Size | 0.359375 |
Flute Length | 61 |
Shank size | 10 |
Details
Drill Bit Material | SOLID CARBIDE |
Drill Bit Point Angle | 180 |
Drill Bit Finish | AQUA EX |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.359375 |
Type | Endmill Type Shank |
Cutting Direction | Right |
Coolant Through | Yes |
Flutes | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- IRWIN 100' Speed Chalk Reel (1932874)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- Nachi Shank Drill Bits