Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 19.0mm
Mfr # 0718743
Zoro # G410409650
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Endmill Type Shank
- Decimal Equivalent 0.7087
- Flutes CONVENTIONAL SPIRAL
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
- Drill Bit Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718743
- Zoro # G410409650
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 18 |
Overall Length | 240 |
Flute Length | 81 |
Shank size | 16 |
Details
Type | Endmill Type Shank |
Decimal Equivalent | 0.7087 |
Flutes | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Finish | AQUA EX |
Cutting Direction | Right |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- DRILLCO 45/64, Cobalt S&D Drill (1000C145)
- Nachi Shank Drill Bits