Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 1/8
Mfr # 1489438
Zoro # G010409852
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.125
- Drill Bit Point Angle 180
- Cutting Direction Right
- Type Endmill Type Shank
- Flutes CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489438
- Zoro # G010409852
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 15 |
Overall Length | 100 |
Drill Bit Size | 0.125 |
Shank size | 6 |
Details
Decimal Equivalent | 0.125 |
Drill Bit Point Angle | 180 |
Cutting Direction | Right |
Type | Endmill Type Shank |
Flutes | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- HYDE Black Silver 0 Putty Knife, 114 in W Blade, HCS Blade, Nylon Handle (2000)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame (CP86201)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (527X)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- DRILLCO 3/4, Cobalt S&D Drill (1000C148)
- Nachi Shank Drill Bits