Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 16.0mm
Mfr # 0718686
Zoro # G710409817
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Endmill Type Shank
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
- Flute Length 67
- Coolant Through No
- Flutes CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718686
- Zoro # G710409817
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 67 |
Drill Bit Size | 15 |
Overall Length | 200 |
Shank size | 12 |
Details
Type | Endmill Type Shank |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.5906 |
Drill Bit Point Angle | 180 |
Drill Bit Finish | AQUA EX |
Cutting Direction | Right |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DE-STA-CO De-Sta-Co 507209 Swivel Pad (507209)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- REELCRAFT Tool Balancer, 0.0-1.5 lbs (TB 01)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- Nachi Shank Drill Bits