Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 15/32
Mfr # 1489560
Zoro # G610409672
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Endmill Type Shank
- Overall Length 146
- Coolant Through Yes
- Flutes CONVENTIONAL SPIRAL
- Drill Bit Size 0.46875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489560
- Zoro # G610409672
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Overall Length | 146 |
Drill Bit Size | 0.46875 |
Flute Length | 78 |
Shank size | 12 |
Details
Type | Endmill Type Shank |
Coolant Through | Yes |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Finish | AQUA EX |
Cutting Direction | Right |
Decimal Equivalent | 0.46875 |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" 10 TPI Bi-Metal Jig Saw Blade (5 Pack) (48-42-5310)
- GUARDAIR Pistol Grip Syphon Spray Gun (83SG)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb., Min. Opening: 0 in (246)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- Nachi Drill Bits