Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 1/2
Mfr # 1489576
Zoro # G910409631
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 85
- Drill Bit Material SOLID CARBIDE
- Cutting Direction Right
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
- Drill Bit Size 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1489576
- Zoro # G910409631
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 85 |
Drill Bit Size | 0.5 |
Overall Length | 153 |
Shank size | 13 |
Details
Drill Bit Material | SOLID CARBIDE |
Cutting Direction | Right |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Type | Endmill Type Shank |
Coolant Through | Yes |
Decimal Equivalent | 0.5 |
Drill Bit Point Angle | 180 |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Finish | AQUA EX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- VEGA Impact Socket TW, 1/2 Sq Dr 24 mm 12pt (32403-DT)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- Nachi Drill Bits