Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 11.3mm
Mfr # 0718531
Zoro # G110409660
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material SOLID CARBIDE
- Drill Bit Point Angle 180
- Drill Bit Finish AQUA EX
- Coolant Through No
- Drill Bit Size 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718531
- Zoro # G110409660
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 11.1 |
Flute Length | 51 |
Overall Length | 150 |
Shank size | 10 |
Details
Drill Bit Material | SOLID CARBIDE |
Drill Bit Point Angle | 180 |
Drill Bit Finish | AQUA EX |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Cutting Direction | Right |
Decimal Equivalent | 0.437 |
Flutes | CONVENTIONAL SPIRAL |
Type | Endmill Type Shank |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- STEELWORKS 2-1/4 in. W X 36 in. L Steel Slotted Angle (11117)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- DRILLCO 11/16, Cobalt S&D Drill (1000C144)
- Nachi Shank Drill Bits