Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 10.6mm
Mfr # 0718468
Zoro # G110409851
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material SOLID CARBIDE
- Flutes CONVENTIONAL SPIRAL
- Coolant Through No
- Drill Bit Size 10.4
- Type Endmill Type Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718468
- Zoro # G110409851
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 10.4 |
Flute Length | 48 |
Overall Length | 150 |
Shank size | 10 |
Details
Drill Bit Material | SOLID CARBIDE |
Flutes | CONVENTIONAL SPIRAL |
Coolant Through | No |
Type | Endmill Type Shank |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.4094 |
Drill Bit Point Angle | 180 |
Cutting Direction | Right |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6200)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-15' 6)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Nachi Drill Bits