Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 10.4mm
Mfr # 0718445
Zoro # G910409785
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4016
- Cutting Direction Right
- Type Endmill Type Shank
- Overall Length 150
- Drill Bit Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718445
- Zoro # G910409785
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Overall Length | 150 |
Drill Bit Size | 10.2 |
Flute Length | 46 |
Shank size | 10 |
Details
Decimal Equivalent | 0.4016 |
Cutting Direction | Right |
Type | Endmill Type Shank |
Drill Bit Finish | AQUA EX |
Flutes | CONVENTIONAL SPIRAL |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Coolant Through | No |
Drill Bit Material | SOLID CARBIDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Adjustable Countersink, 34mm (521.001.11)
- PALMGREN 3" Light Duty Machine Vise with (9612301)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 22 mm L.42 mm (03010022)
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- Nachi Shank Drill Bits