Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 10.0mm
Mfr # 0718400
Zoro # G310409804
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 45
- Coolant Through No
- Application Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.3858
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0718400
- Zoro # G310409804
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 45 |
Drill Bit Size | 9.8 |
Overall Length | 130 |
Shank size | 8 |
Details
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.3858 |
Drill Bit Point Angle | 180 |
Flutes | CONVENTIONAL SPIRAL |
Type | Endmill Type Shank |
Cutting Direction | Right |
Drill Bit Finish | AQUA EX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, Nylon (33538)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- Nachi Drill Bits