Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 6.2mm
Mfr # 0721071
Zoro # G510404173
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.23622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0721071
- Zoro # G510404173
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 70 |
Flute Length | 38 |
Size-Diameter | 6 |
Shank size | 6 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.23622 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- KRAFT TOOL Rub Brick w/Hdl, 20 Gr, 8"x3-1/2"x1-1/2 (CF268)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.0mm (0047087)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI SG-ESR Jobber Length Drill - 11.1mm (0722731)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI Jobber Length HSS Drill - #74 (0010943)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- Nachi Drill Bits