Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 5.7mm
Mfr # 0721020
Zoro # G310404076
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.216535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0721020
- Zoro # G310404076
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 70 |
Flute Length | 36 |
Size-Diameter | 5.5 |
Shank size | 6 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.216535 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- WESTWARD 2-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL68)
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1181)
- Nachi Jobber Length Drill Bits