Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 5.3mm
Mfr # 0720986
Zoro # G810404286
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.200787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0720986
- Zoro # G810404286
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 70 |
Flute Length | 34 |
Size-Diameter | 5.1 |
Shank size | 6 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.200787 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Pole Sander, 48"Pole (218)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7085)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - K (1054186)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- NACHI Jobber Length HSS Drill - #74 (0010943)
- CENTURY DRILL & TOOL TiN Jobber Length Drill Bit (64113)
- Nachi Jobber Length Drill Bits