Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 4.0mm
Mfr # 0720854
Zoro # G510404890
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.149606
- Drill Bit Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0720854
- Zoro # G510404890
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 60 |
Flute Length | 25 |
Size-Diameter | 3.8 |
Shank size | 6 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.149606 |
Drill Bit Finish | AQUA EX |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- Nachi Jobber Length Drill Bits