Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 3.9mm
Mfr # 0720848
Zoro # G810405054
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.145669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0720848
- Zoro # G810405054
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 60 |
Flute Length | 25 |
Size-Diameter | 3.7 |
Shank size | 6 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.145669 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- MILWAUKEE TOOL EXACT 3" Punch (49-16-2675)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.0mm (0047087)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- Nachi Drill Bits