Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 3/8
Mfr # 1489335
Zoro # G810403821
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.375
- Drill Bit Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1489335
- Zoro # G810403821
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 130 |
Flute Length | 43 |
Size-Diameter | 0.375 |
Shank size | 8 |
Details
Item | Carbide Flat Long Shank Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.375 |
Drill Bit Finish | AQUA EX |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- BESSEY C-Clamp, 2 in Maximum Opening, Black (CDF402)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- Nachi Drill Bits