Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 3.1mm
Mfr # 0720768
Zoro # G910405008
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.7874
- Drill Bit Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0720768
- Zoro # G910405008
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 250 |
Flute Length | 90 |
Size-Diameter | 20 |
Shank size | 20 |
Details
Item | Carbide Flat 10D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.7874 |
Drill Bit Finish | AQUA EX |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 27/64in (1060744)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- Nachi Jobber Length Drill Bits