Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 18.0mm
Mfr # 0721770
Zoro # G510404784
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.66929
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0721770
- Zoro # G510404784
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 165 |
Flute Length | 108 |
Size-Diameter | 17 |
Shank size | 16 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.66929 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- PROTO 1 1/2 in Drive Impact Socket 2 in Size, Deep Socket, black oxide (J15032L)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.30mm (0004763)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- Nachi Drill Bits