Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 16.0mm
Mfr # 0721735
Zoro # G310404410
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.59055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0721735
- Zoro # G310404410
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 145 |
Flute Length | 95 |
Size-Diameter | 15 |
Shank size | 12 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.59055 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14F)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J204G)
- WESTWARD 1/2 in Drive Impact Socket Bit 6 mm, Metric (4LZE8)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- RUKO 9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214815)
- Nachi Jobber Length Drill Bits