Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 12.5mm
Mfr # 0721661
Zoro # G410404372
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.468503
- Drill Bit Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0721661
- Zoro # G410404372
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 115 |
Flute Length | 76 |
Size-Diameter | 11.9 |
Shank size | 10 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.468503 |
Drill Bit Finish | AQUA EX |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Ultrafine Antimagnetic (EROP3CSA)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.10mm (C74032)
- Nachi Drill Bits