Shop All Jobber Length Drill Bits
Nachi
Aqua EX 90 Degrees Starter Drill - 16.0mm
Mfr # 0727429
Zoro # G310410909
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 90
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Flute Type CONVENTIONAL SPIRAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0727429
- Zoro # G310410909
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 25 |
Size-Diameter | 10 |
Shank size | 10 |
Details
Item | Carbide Starter Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 90 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steel, Cast Iron (<20HRC), Alloy Steel (20~30HRC),Mold Steel (30~40HRC), Dtainless Steel (300 Series), Aluminum Alloy, Copper Alloy |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 11.0mm (401K76)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- HANSON 1/16" Cobalt High Speed Steel Drill Bit (3016004)
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414458)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N31 N31 (R18BN31)
- Nachi Drill Bits