Shop All Radial Ball Bearings
Nachi America
Nachi Radial Ball Bearing 6316-2RS, Double Sealed, 80MM Bore, 170MM OD
Mfr # 6316-2NSLC3
Zoro # G608463570
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi America
- MFR # 6316-2NSLC3
- Zoro # G608463570
- Country of Origin Japan
- Category Radial Ball Bearings
Description
radial ball bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. in case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore 6000 to 6300 series & 10 to 50 6800 & 6900 series improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Chrome Filler-Strainer Breather Cap Assembly With Plastic Basket (BC40)
- ENERPAC Simplex Seal KitP22 (54149)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 10 Oz. (87002)
- CAMOZZI #Mc202-D10, Filter-Regulator, Mc Series, 1/2" NPTF Port, 5 Micron Filtering Element, Semiautomatic, (MC202-D10)
- SKF 6300 Series, Single Row, Deep Groove Radial Ball Bearing (6313 C3 C3)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 ZZ FM222)
- NTN NTN 6308Z, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Shielded (6308Z)
- ORS Ball Bearing, 25mm Bore, 62mm, Shielded (6305 ZZ C3 G93)
- SKF SKF-6208 C3, Single Row Ball Brgs, 6208 C3 (6208 C3)
- SKF SKF-3306, Double Row Ball Brgs, 3306 (3306)
- SKF Radial Ball Bearing, Sealed, 75mm Bore Dia (6315 2RS JEM)
- Nachi America Radial Ball Bearings