Shop All Radial Ball Bearings
Nachi America
Nachi Radial Ball Bearing 6217-2RSNR, Double Sealed W/Snap Ring, 85MM Bore, 150MM OD
Mfr # 6217-2NSLNR
Zoro # G208588925
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi America
- MFR # 6217-2NSLNR
- Zoro # G208588925
- Country of Origin Japan
- Category Radial Ball Bearings
Description
radial ball bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. in case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore 6000 to 6300 series & 10 to 50 6800 & 6900 series improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #206KD (206KD)
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (2L409)
- SICK ENCODER, ATM60PAH13X13 (1030015)
- KLEIN TOOLS Premium Synthetic Polymer, 5-Gallon (51018)
- NTN NTN 626ZZ, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (626ZZ)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (S6201 2RSNR JEM)
- SUPERIOR ELECTRIC Replacement Ball Bearings - 2 x Shield, ID 6 mm x OD 19 mmx W 6 mm, PK 2 (SE 626ZZ)
- FAG BEARINGS FAG 16002 C3, Deep Groove BBear, Single Row 90Mm (16002 C3)
- FAG BEARINGS FAG 6304 2Z C3, Deep Groove BBear, Single Row 90Mm (6304 2Z C3)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- Nachi America Radial Ball Bearings