Shop All Spherical Roller Bearings
Nachi America
NACHI Double Row Spherical Roller Bearing 22314EXW33C3, 70MM Bore, 150MM OD
Mfr # 22314EXQW33C3
Zoro # G808450103
Free Shipping & Returns
$412.99
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
- Brand Nachi America
- MFR # 22314EXQW33C3
- Zoro # G808450103
- Country of Origin Japan
- Category Spherical Roller Bearings
Description
nachi features nachi spherical roller bearings can sustain both heavy radial and axial loads in either direction deflection of shaft, housing, or misalignment of axes can be automatically corrected by self-aligning feature which prevents the application of excessive force nachi's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200c 392f with minimal dimensional changes and no reduction of bearing life maximum permissible misalignment angle is approximately 2 under general service conditions
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
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- CAMPBELL HAUSFELD Compressor Shut-Off Kit, 3/8" (PA117000AV)
- D&D Belt, VS, 1.187 x 38.1in OC (1930V375)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- NSK Spherical Roller Bearing (22222 EA E4 C3 W33)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22213EK J C3 CBC (22213E-K J C/3 CBC)
- COMPONENT HARDWARE Stainless Steel Bearing and Screw Stud f (S26-Y001)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- SKF SKF-22211E W33, Spherical Roller Brgs, 22211E W33 (22211E W33)
- TORRINGTON Nrb Track Roller Assembly (YCRS24)
- Nachi America Roller Bearings