Shop All Spherical Roller Bearings
Nachi America
NACHI Double Row Spherical Roller Bearing 21314EX1W33C3, 70MM Bore, 150MM OD
Mfr # 21314EXQW33C3
Zoro # G608463563
product price: $345.99
/ea
Free Shipping & Returns
$345.99
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
- Brand Nachi America
- MFR # 21314EXQW33C3
- Zoro # G608463563
- Country of Origin Japan
- Category Spherical Roller Bearings
Description
nachi features nachi spherical roller bearings can sustain both heavy radial and axial loads in either direction deflection of shaft, housing, or misalignment of axes can be automatically corrected by self-aligning feature which prevents the application of excessive force nachi's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200c 392f with minimal dimensional changes and no reduction of bearing life maximum permissible misalignment angle is approximately 2 under general service conditions
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
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- NATIONAL Small Bore Inch Seal, 470712V (470712V)
- TRIM Cutting Oil, 54 gal. (OM287/54)
- SKF SKF-22313E, Spherical Roller Brgs, 22313E (22313E)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- SKF Spherical Roller Bearing, Bore 80mm (22216 E)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E/C3)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22316E M C3 (22316E M C/3)
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- Nachi America Spherical Roller Bearings