Shop All Angular Contact Bearings
Nachi America
NACHI Ball Screw Support Bearing, Single, Flush Ground, 25MM Bore, 62MM OD
Mfr # 25TAB06U-2LR/GMFLP4
Zoro # G308639961
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi America
- MFR # 25TAB06U-2LR/GMFLP4
- Zoro # G308639961
- Country of Origin Japan
- Category Angular Contact Bearings
Description
Nachi ball screw support bearing 25tab06u-2lr/gmflp4, single, flush ground, 25mm bore, 62mm od features these bearings are designed to support ball screws that are used as actuators of high precision and high speed machines their stiffness is much greater than conventional angular contact ball bearings as these have a greater number of balls these bearings are supplied with a pre-set preload to eliminate complicated adjustment and torque measurement flush ground bearings suffix du or u can be used in db back to back, df face to face or dt tandem assembly note - load ratings when single flush ground bearing suffix u is assembled in duplex and axial load is applied to 2 rows or 3 rows, load rating listed is to be multiplied by 1.62 or 2.16 respectively for dynamic and multiplied by 2 or 3 respectively for axial limiting load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- LUBRIMATIC Mini Grease Gun 3 Oz (30-100)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- URB Dbl Row, Ang Contact 35mm Bore, 72mm OD (3207 C3)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7210CTRDULP4)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- TRITAN Double Row Angular Contact Ball Bearing, Automotive, A/C Compressor, 40mm Bore, 62mm OD, 20.6mm W (907257 2RS)
- Nachi America Ball Bearings