Shop All Radial Ball Bearings
Nachi America
Nachi, , Angular Contact Ball Bearing, Flush Ground, 65MM Bore x 120MM OD x 23MM W
Mfr # 7213BMUC3
Zoro # G408477951
product price: $193.99
/ea
Free Shipping & Returns
$193.99
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
- Brand Nachi America
- MFR # 7213BMUC3
- Zoro # G408477951
- Country of Origin Japan
- Category Radial Ball Bearings
Description
Nachi, 7213bmuc3, angular contact ball bearing, flush ground, 65mm bore x 120mm od x 23mm w angular contact ball bearings can sustain combined loads of simultaneously acting radial and axial loads as the bearings have 40 degree contact angles. any combination of nachi flush ground angular contact ball bearings provides desired clearance. universal flush grinding, permits these bearings to be mounted in db, df or dt pairs, or combined to form triplex or quadruplex sets.
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
- OEM OEM 14503P King 1-1/2" Horizontal Oil Tank Gauge (14503P)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6200 2Z JEM)
- SKF SKF-6302Z, Single Row Ball Brgs, 6302Z (6302Z)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- NACHI 16000 Series Radial Ball Bearing, 16011 (16011)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- Nachi America Ball Bearings