Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 9.0mm
Mfr # 0641362
Zoro # G910410880
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.3346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641362
- Zoro # G910410880
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 165 |
Flute Length | 109 |
Size-Diameter | 8.5 |
Shank size | 8.5 |
Details
Item | 10XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.3346 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Mechanical Pickup Tool (396)
- AMERICAN CLAMPING 2-.50 In. Throat 12 In. Opening Light Duty Bar Clamp (ACTGJ2.5 12)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm (0047150)
- NACHI Jobber Length HSS TiN Coated Drill - 31/64in (1086616)
- NACHI Jobber Length HSS Drill - #44 (0545252)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- CJT KOOLCARB Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Drill Bit Size: R (12403390)
- Nachi Drill Bits