Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 7/32in
Mfr # 1372870
Zoro # G410410878
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.21875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1372870
- Zoro # G410410878
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6 |
Flute Length | 3.625 |
Size-Diameter | 0.21875 |
Shank size | 0.21875 |
Details
Item | HSS-Co Taper Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.21875 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- FEIN Medium Pad, 6", Msf 636 1 (69908195049)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #9 (1021544)
- NACHI Jobber Length HSS TiN Coated Drill - 25/64in (1086559)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 21/64 (41621)
- Nachi Drill Bits