Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 6.5mm
Mfr # 0642128
Zoro # G910410576
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.2165
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0642128
- Zoro # G910410576
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 260 |
Flute Length | 180 |
Size-Diameter | 5.5 |
Shank size | 5.5 |
Details
Item | 20XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.2165 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- KNIPEX Roll, 19 3/4" 13 Piece Black Tool Roll U (9K C312 00002)
- IDEAL Extendable Screwdriver (35-947)
- BOSCH ElectronicVariable-SpeedPalmRouterInstal (PR20EVSNK)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- ARTU Drill Bit, Steel, High Speed, 1/4" (01930)
- Nachi Jobber Length Drill Bits