Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 6.5mm
Mfr # 0641304
Zoro # G410410526
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0641304
- Zoro # G410410526
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 139 |
Flute Length | 91 |
Size-Diameter | 6 |
Shank size | 6 |
Details
Item | 10XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.2362 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CXT 12.0 1/4" (WT04R1)
- DRILL AMERICA #16 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD16L)
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- WILLIAMS Williams Open End Wrench Set, 5 pcs., Satin Chrome (WS-1705A)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- OSG Solid Carbide, WD1 Finish, Spiral Flute (HP243-3126)
- Nachi Drill Bits