Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 5.9mm
Mfr # 0641946
Zoro # G510410778
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.2283
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641946
- Zoro # G510410778
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 205 |
Flute Length | 140 |
Size-Diameter | 5.8 |
Shank size | 5.8 |
Details
Item | 15XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.2283 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Halligan w/30" Handle, Sledge, 8, w/Orange (K-BO30-8)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33216)
- ULLMAN Inspection Mirror, Telescoping, 11in.L (S-2)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 3/32 (C13178)
- Nachi Drill Bits