Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 5/32in
Mfr # 1373155
Zoro # G410410496
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.1563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1373155
- Zoro # G410410496
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 175 |
Flute Length | 120 |
Size-Diameter | 5/32 |
Shank size | 0.1563 |
Details
Item | HSS-Co Long Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.1563 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-151)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #8 (C15942)
- EUROBOOR Drill chuck quick change 13mm 1/2"x20UNF (IBQ.13)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #18 (1060400)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/64 (C23352)
- Nachi Jobber Length Drill Bits