Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 4.3mm
Mfr # 0641121
Zoro # G410410700
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.1654
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641121
- Zoro # G410410700
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 119 |
Flute Length | 78 |
Size-Diameter | 4.2 |
Shank size | 4.2 |
Details
Item | 10XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1654 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbide Teeth Sawzall, 5 Pcs (49-22-5505, 48-00-5201, 48-00-5202)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #74 (44344)
- Nachi Drill Bits