Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 4.2mm
Mfr # 0641770
Zoro # G210410504
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.1614
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641770
- Zoro # G210410504
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 175 |
Flute Length | 120 |
Size-Diameter | 4.1 |
Shank size | 4.1 |
Details
Item | 15XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1614 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9417)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- PROTO 3/4 in Drive, 55mm Triple Square Metric Socket, 12 Points (J5555M)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500T----X0)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #43 (1019645)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 27/64 (C15989)
- Nachi Drill Bits