Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 4.2mm
Mfr # 0641115
Zoro # G810410720
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.1614
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641115
- Zoro # G810410720
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 119 |
Flute Length | 78 |
Size-Diameter | 4.1 |
Shank size | 4.1 |
Details
Item | 10XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1614 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #43 (1019645)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #19 (45689)
- Nachi Drill Bits