Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 3.1mm
Mfr # 0641006
Zoro # G510410884
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.1181
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641006
- Zoro # G510410884
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 100 |
Flute Length | 66 |
Size-Diameter | 3 |
Shank size | 3 |
Details
Item | 10XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1181 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Archaeology Pointing Trowel w/Wood, 5 (AR424)
- HOUGEN 2-1/8 in. Sheet Metal Holcutter (14266)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- NACHI Aqua REVO Drill Regular - 6.5mm (0774526)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- Nachi Jobber Length Drill Bits