Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 3.0mm
Mfr # 0642054
Zoro # G410410632
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0642054
- Zoro # G410410632
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 250 |
Flute Length | 175 |
Size-Diameter | 9.5 |
Shank size | 9.5 |
Details
Item | 15XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.374 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- MASTER APPLIANCE Mica Insulation (827)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.7mm (0046956)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- Nachi Jobber Length Drill Bits