Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 3.0mm
Mfr # 0641654
Zoro # G810410768
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.1142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641654
- Zoro # G810410768
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 150 |
Flute Length | 100 |
Size-Diameter | 2.9 |
Shank size | 2.9 |
Details
Item | 15XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.1142 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28317)
- KLEIN TOOLS Spud Wrench, 1-Inch Nominal Opening for Regular Nut (3221)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- DRILL AMERICA #8 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO8)
- Nachi Jobber Length Drill Bits