Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 1/8in
Mfr # 1373132
Zoro # G710410509
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.125
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1373132
- Zoro # G710410509
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 155 |
Flute Length | 105 |
Size-Diameter | 1/8 |
Shank size | 0.125 |
Details
Item | HSS-Co Long Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.125 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- DRILL AMERICA #21 HSS Polished Jobber Length Drill Bit (D/AP21)
- Nachi Jobber Length Drill Bits