Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 1/8in
Mfr # 1372812
Zoro # G210410801
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.125
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1372812
- Zoro # G210410801
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.125 |
Flute Length | 2.75 |
Size-Diameter | 0.125 |
Shank size | 0.125 |
Details
Item | HSS-Co Taper Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.125 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- STARRETT Inside Spring Caliper, 6 In, Flat, Solid (73A-6)
- PROTO 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 in L (J5441-19M)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI SG-ESR Jobber Length Drill - 8.8mm (0722507)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- Nachi Drill Bits