Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 12.5mm
Mfr # 0641436
Zoro # G410410892
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.4724
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0641436
- Zoro # G410410892
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 205 |
Flute Length | 134 |
Size-Diameter | 12 |
Shank size | 12 |
Details
Item | 10XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.4724 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Case Soft Padded Sidekick Plus, Black (1155-0635)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- Nachi Jobber Length Drill Bits